Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Construction/Commercial Receptacles DR15C2I
Mfr # DR15C2I
Zoro # G600702578
product price: $8.91
/ea
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Style Line Decorator
- Application Commercial Specification Grade
- Dimensions 1.32 in x 0.83 in x 3.28 in
- Length 1.32 in
- Type Two Controlled Faces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DR15C2I
- Zoro # G600702578
- UPC # 783585551258
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Dimensions | 1.32 in x 0.83 in x 3.28 in |
Length | 1.32 in |
Width | 0.83 in |
Height | 3.28 in |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, Load Controled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- SEA DOG Block-Fuse 6 Terminal Led, #445185-1 (445185-1)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Function - Timing Relay: On Delay (2A561)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20C2BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5352R)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles