Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Construction/Commercial Receptacles BR15C2LA
Mfr # BR15C2LA
Zoro # G100701439
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Width 0.83 in
- Type Two Controlled Faces
- Height 3.28 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # BR15C2LA
- Zoro # G100701439
- UPC # 783585551128
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.83 in |
Height | 3.28 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 1.32 in x 0.83 in x 3.28 in |
Length | 1.32 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Load Controled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Backand Side Wired, Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 26.3 to 28.1A (CC39.6)
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62815)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2A)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 7 ft. (9798)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell-Pro Heavy Duty Duplex Receptacles (5362WWR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 15A, 125V, 2 Pole, 3 Wire Grounding, Back and Side Wired, White (BR15C1WHITR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles