Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Construction/Commercial Receptacles 5662WHI
Mfr # 5662WHI
Zoro # G900701646
product price: $15.08
/ea
$15.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Type Standard Duplex
- Application Hubbell-Pro Heavy Duty
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
- Wire Size #14 AWG to #10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 5662WHI
- Zoro # G900701646
- UPC # 783585555805
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Details
Color | White |
Type | Standard Duplex |
Application | Hubbell-Pro Heavy Duty |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Current / Amperage Rating | 15 A |
Series | Hubbell-PRO |
Material - Mounting Hardware | Screw Mounting |
Nema Rating | 6-15R |
Dielectric Strength | Withstands 2,000V minimum |
Connectivity | Back and Side Wired |
Current Rating | 15 A |
Number Of Wires | 3-Wire |
Number Of Poles | 2-Pole |
Amperage Rating | 15 A |
Horsepower - Maximum | 1.5 |
Voltage Rating Description | 250 V |
Wattage | 3750 W |
Style | Smooth Face |
Description
Hubbell Wiring Devices, Straight Blade, Duplex Receptacle, Hubbell-PRO,Finder Groove Face, 15A 250V, 2-Pole 3-Wire Grounding, 6-15R, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- BARKSDALE SWITCH 75-200F 125/250/480V-AC TEMPERATURE CONTROLLER (ML1H-H203)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 250V (HBL330P6W)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (40CP32AF)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 15A 125V, 5-15R (SNAP5262WS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR20C2WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- Hubbell Wiring Device-Kellems Straight Blade Devices