Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Construction/Commercial Receptacles 5662BL
Mfr # 5662BL
Zoro # G500701558
product price: $15.08
/ea
$15.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duplex
- Color Blue
- Application Hubbell-Pro Heavy Duty
- Wattage 3750 W
- Material - Mounting Hardware Screw Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 5662BL
- Zoro # G500701558
- UPC # 783585555850
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Details
Type | Standard Duplex |
Color | Blue |
Application | Hubbell-Pro Heavy Duty |
Wattage | 3750 W |
Material - Mounting Hardware | Screw Mounting |
Current / Amperage Rating | 15 A |
Nema Rating | 6-15R |
Amperage Rating | 15 A |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Voltage Rating Description | 250 V |
Series | Hubbell-PRO |
Number Of Wires | 3-Wire |
Connectivity | Back and Side Wired |
Horsepower - Maximum | 1.5 |
Dielectric Strength | Withstands 2,000V minimum |
Style | Smooth Face |
Current Rating | 15 A |
Number Of Poles | 2-Pole |
Description
Hubbell Wiring Devices, Straight Blade, Duplex Receptacle, Hubbell-PRO,Finder Groove Face, 15A 250V, 2-Pole 3-Wire Grounding, 6-15R, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H2412SSLP3PT)
- PARTNERS BRAND Cable Ties, 50#, 36", Natural, 100/Case (CT3650)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Gray, Toggl (HBL1203GY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 20A 125V, 5-20R (SNAP5362LAS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- Hubbell Wiring Device-Kellems Straight Blade Devices