Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Construction/Commercial Receptacles 5662B
Mfr # 5662B
Zoro # G000701072
product price: $15.08
/ea
$15.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type Standard Duplex
- Application Hubbell-Pro Heavy Duty
- Nema Rating 6-15R
- Material - Mounting Hardware Screw Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 5662B
- Zoro # G000701072
- UPC # 783585555768
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Details
Color | Brown |
Type | Standard Duplex |
Application | Hubbell-Pro Heavy Duty |
Nema Rating | 6-15R |
Material - Mounting Hardware | Screw Mounting |
Current / Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Voltage Rating Description | 250 V |
Connectivity | Back and Side Wired |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Style | Smooth Face |
Number Of Poles | 2-Pole |
Current Rating | 15 A |
Horsepower - Maximum | 1.5 |
Amperage Rating | 15 A |
Dielectric Strength | Withstands 2,000V minimum |
Wattage | 3750 W |
Series | Hubbell-PRO |
Description
Hubbell Wiring Devices, Straight Blade, Duplex Receptacle, Hubbell-PRO,Finder Groove Face, 15A 250V, 2-Pole 3-Wire Grounding, 6-15R, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. Extension Cord 12/3 Gauge YL/BK (52NY24)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT257)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 20A 125V, 5-20R (SNAP5362LAS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles