Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Construction/Commercial Receptacles 5462GY
Mfr # 5462GY
Zoro # G600701120
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Standard Duplex
- Application Hubbell-Pro Heavy Duty
- Horsepower - Maximum 2
- Current Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 5462GY
- Zoro # G600701120
- UPC # 783585555911
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Details
Color | Gray |
Type | Standard Duplex |
Application | Hubbell-Pro Heavy Duty |
Horsepower - Maximum | 2 |
Current Rating | 20 A |
Material - Mounting Hardware | Screw Mounting |
Voltage Rating Description | 250 V |
Wattage | 5000 W |
Connectivity | Back and Side Wired |
Dielectric Strength | Withstands 2,000V minimum |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Number Of Wires | 3-Wire |
Number Of Poles | 2-Pole |
Amperage Rating | 20 A |
Series | Hubbell-PRO |
Style | Smooth Face |
Current / Amperage Rating | 20 A |
Nema Rating | 6-20R |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hubbell-PRO, Finder Groove Face, 20A 250V, 2-Pole 3-WireGrounding, 6-20R, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Legend Plate, Emergency Off, Black/Yellow (A22Z-3466-2)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD48)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Blue (SNAP5362BLL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles