Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Construction/Commercial Receptacles 5462BL
Mfr # 5462BL
Zoro # G200701131
product price: $16.58
/ea
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duplex
- Color Blue
- Application Hubbell-Pro Heavy Duty
- Horsepower - Maximum 2
- Voltage Rating Description 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 5462BL
- Zoro # G200701131
- UPC # 783585555973
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Details
Type | Standard Duplex |
Color | Blue |
Application | Hubbell-Pro Heavy Duty |
Horsepower - Maximum | 2 |
Voltage Rating Description | 250 V |
Nema Rating | 6-20R |
Amperage Rating | 20 A |
Current Rating | 20 A |
Series | Hubbell-PRO |
Dielectric Strength | Withstands 2,000V minimum |
Connectivity | Back and Side Wired |
Wattage | 5000 W |
Style | Smooth Face |
Material - Mounting Hardware | Screw Mounting |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Number Of Poles | 2-Pole |
Current / Amperage Rating | 20 A |
Number Of Wires | 3-Wire |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hubbell-PRO, Finder Groove Face, 20A 250V, 2-Pole 3-WireGrounding, 6-20R, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.67 in L, PK100 (797UZ0)
- 3M Shrink Tubing, 1.1in ID, Red, 4ft, PK20 (HDT-1100-48A-RED)
- ABB TA25DU8.5, OVERLOAD RELAY ABB (TA25DU8.5)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack (HBL5262BK)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20C2BL)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- Hubbell Wiring Device-Kellems Straight Blade Devices