Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Construction/Commercial Receptacles 5462BK
Mfr # 5462BK
Zoro # G100701347
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duplex
- Color Black
- Application Hubbell-Pro Heavy Duty
- Amperage Rating 20 A
- Wattage 5000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 5462BK
- Zoro # G100701347
- UPC # 783585555935
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Details
Type | Standard Duplex |
Color | Black |
Application | Hubbell-Pro Heavy Duty |
Amperage Rating | 20 A |
Wattage | 5000 W |
Connectivity | Back and Side Wired |
Number Of Poles | 2-Pole |
Voltage Rating Description | 250 V |
Material - Mounting Hardware | Screw Mounting |
Series | Hubbell-PRO |
Horsepower - Maximum | 2 |
Nema Rating | 6-20R |
Dielectric Strength | Withstands 2,000V minimum |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Current / Amperage Rating | 20 A |
Style | Smooth Face |
Current Rating | 20 A |
Number Of Wires | 3-Wire |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hubbell-PRO, Finder Groove Face, 20A 250V, 2-Pole 3-WireGrounding, 6-20R, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30218)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 8 ft. Cord, 1440 Joules, Gray (TLP808)
- NVENT HOFFMAN Horizontal E-Bend Section, Culus Classif (L90HB24BLK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR20C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 20A 125V, 5-20R (SNAP5362LAS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Decorator Duplex Receptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red (2182REDL)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262WR)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles