Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Connectors, Adaptors, Ms-An
Mfr # 091041004
Zoro # G0800138
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AN-MS Connectors to NPT Threaded Fittings
- Material Aluminum
- Series Thread Adapters
- Display Size 1/2 NPT to 16, 16S
- Construction Machined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041004
- Zoro # G0800138
- UPC # 783585497372
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Display Size | 1/2 NPT to 16, 16S |
Details
Item | Multi-Pin Connector Adapters |
Type | AN-MS Connectors to NPT Threaded Fittings |
Material | Aluminum |
Series | Thread Adapters |
Construction | Machined |
Carton Quantity | 5 |
UPC | 783585000000 |
Style | For Multi-Pin Connectors |
Application | AN-MS Connectors |
Brand | Hubbell Wiring Device-Kellems |
Item Type | Multi-Pin Connector Adapters |
Description
Connectors, Adaptors, Ms-An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 30A, Not Rated (7136)
- NOARK Contactor 120Vac 1No+1Nc Aux (CU-22-HF-3A1A1B)
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows (HBL3011EGY)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PS3FCIB)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- Hubbell Wiring Device-Kellems Raceway Fittings