Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Connection Cover, Ivory, Steel, 500 Series
Mfr # HBL506IV
Zoro # G2874383
original price:
$0.79
11% off
new price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color Ivory
- For Use With 500 Raceways
- Material Steel
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL506IV
- Zoro # G2874383
- UPC # 783585216706
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 5/8 in |
Height | 1/16 in |
Width (In.) | 0.6 |
Height (In.) | 0.8 |
Overall Width | 5/8 in |
Overall Height | 1/16 in |
Details
Item | Connection Cover |
Fittings Sub-Category | Covers |
Color | Ivory |
For Use With | 500 Raceways |
Material | Steel |
Standards | CSA Certified, UL |
Features | To Cover Potential Openings Where Two Length of Like Raceway Come Together |
Material of Construction | Steel |
Series | 500 |
Style | Connection Cover |
Type | Miscellaneous Fittings |
Item Type | Dedicated HBL500 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Connection Cover, Series 500, Cover Type -, Material Steel, Height 1/16 in, Width 5/8 in, Color Ivory, For Use With 500 Raceways, Features To Cover Potential Openings Where Two Length of Like Raceway Come Together, Includes -, Standards CSA Certified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REOTEMP 5-1/2IN 1/2-3/4IN RTD (BQ1TAPX125116XX)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- ALLEN TEL Fiber Optic Media Converter SC Single mode 30km (GBFMC-SM-SC)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BFGY)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows (HBL3011EGY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Deep Mounting Box - 1-gang - Office White (PT12DBA)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- PLUGIT Corduct Overfloor Cord Protector; Black (PL563595)
- Hubbell Wiring Device-Kellems Raceway Fittings