Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Conduit Connector, Steel, Connectors
Mfr # HBL5782C
Zoro # G2987564
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Connectors
- Color Gray
- For Use With HBL500 and HBL750 Raceways
- Material Steel
- Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5782C
- Zoro # G2987564
- UPC # 783585217291
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 1.75 in |
Length (Straight Wireway) | 1.75 in |
For Raceway Height | 3/4 in |
Length (In.) | 1.75 |
Overall Width | 1 3/4 in |
Raceway Width | 3/4 in |
Hole Dia. (In.) | 0.5 |
Overall Length | 3/4 in |
For Raceway Width x Height | 27/32 in x 3/4 in |
Raceway Height | 3/4 in |
Overall Height | 3/4 in |
For Raceway Width | 3/4 in |
Description
Conduit Connector, Series 500, 700, 750, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 27/32 in x 3/4 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Press Fit, Backing -, Compatible with Product Type HBL500 Raceways, HBL700 Raceways, HBL750 Raceways, Features 3/4 in (19.1mm) Female for Connecting Raceway to Conduit, Includes (1) 3/4 in Conduit Connector, Overall Height 3/4 in, Overall Length 3/4 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL Ethernet Surge Protector, ETHSPG2 (ETH-SP-G2)
- SIEMENS Key, SSG10 Key Code, Silver (3SU19500FP800AA0)
- TELEMECANIQUE SENSORS WirelessLimitSwitch, RollerLeverPlunger (XCMW116)
- ZORO SELECT Replacement Interior Switch (534-SS)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Faceplate, White, PVC, Plates (KP1)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL711IVA)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- HUBBELL WIRING DEVICE-KELLEMS Raceway End Cap, Ivory (HBL3010BIV)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- Hubbell Wiring Device-Kellems Raceways