Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Conduit Connector, Gray, Connectors
Mfr # HBL5782A
Zoro # G2608557
product price: $14.94
/ea
$14.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Connectors
- Color Gray
- For Use With HBL750 Raceways, HBL700 Raceways, HBL500 Raceways
- Material Steel
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5782A
- Zoro # G2608557
- UPC # 783585217284
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 3/4 in |
Length (Straight Wireway) | 1.75 in |
Overall Length | 3/4 in |
Raceway Height | 3/4 in |
Hole Dia. (In.) | 0.75 |
For Raceway Width | 3/4 in |
Overall Width | 1 3/4 in |
For Raceway Height | 3/4 in |
Overall Height | 3/4 in |
Length (In.) | 1.75 |
Raceway Width | 3/4 in |
For Raceway Width x Height | 27/32 in x 3/4 in |
Description
Conduit Connector, Series 500, 700, 750, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 27/32 in x 3/4 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Press Fit, Backing -, Compatible with Product Type HBL500 Raceways, HBL700 Raceways, HBL750 Raceways, Features For Connecting Raceway to Conduit 1/2 in FNPT, Includes (1) 1/2 in Conduit Connector, Overall Height 3/4 in, Overall Length 3/4 in, Overall Width 1 3/4 in, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (ALA-BL)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010C010)
- SOUTHWIRE Building Wire, THHN, 2/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20506202)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBLALU4800 Series (HBLALUE)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PS3FCIB)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Ivory, Steel, Elbows (HBL4717IV)
- LEGRAND Device Box, Ivory, Boxes (2347)
- Hubbell Wiring Device-Kellems Raceways