Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Complete Unit- IG, DIN Rail Box, 15A, IG, Gray
Mfr # DRUBIG15
Zoro # G700701150
$73.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.31 in
- Color Gray
- NEMA Configuration 5-15R
- Height 2.54 in
- Type Box and Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DRUBIG15
- Zoro # G700701150
- UPC # 783585108100
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 3.31 in |
Height | 2.54 in |
Length | 5.62 in |
Dimensions | 5.62 in x 3.31 in x 2.54 in |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Complete Unit- IG, DIN Rail Box, 15A, IG,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36)
- PALADIN TOOLS Cable Check - Lan (PA1574)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles