Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Commercial Specification Grade Style Line Decorator Duplex Receptacles
Mfr # DR20WRTR
Zoro # G700701969
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Voltage 125V
- Type 2 Pole, 3 Wire, Grounding
- Wiring Method Back and Side Wired
- Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DR20WRTR
- Zoro # G700701969
- UPC # 783585144818
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather and Tamper-Resistant Duplex, Decorator/Commercial/IndustrialGrade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Brown, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 1-1/4 ", Steel, Non Ul (1195)
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1372)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White (5262WWR)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles