Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Commercial Specification Grade Style Line Decorator Duplex Receptacles
Mfr # DR20WHIWRTR
Zoro # G700701600
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Voltage 125V
- Wiring Method Back and Side Wired
- Type 2 Pole, 3 Wire, Grounding
- Horsepower 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DR20WHIWRTR
- Zoro # G700701600
- UPC # 783585144863
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper and Weather-Resistant Duplex, Decorator/Commercial/IndustrialGrade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, D Curve (5SJ41118HG40)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3-NA)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 20A 125V, 5-20R (SNAP5362LAS)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell-Pro Heavy Duty Duplex Receptacles (5362WWR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles