Hubbell Wiring Device-Kellems

Commercial Specification Grade Style Line Decorator Duplex Receptacles


product price: $14.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown
  • Voltage 125V
  • Wiring Method Back and Side Wired
  • Type 2 Pole, 3 Wire, Grounding
  • Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper and Weather-Resistant Duplex, Decorator/Commercial/IndustrialGrade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, White, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.