Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Commercial Specification Grade Style Line Decorator Duplex Receptacles
Mfr # DR15R
Zoro # G000701331
product price: $5.72
/ea
Sold in multiples of 2 for $11.44
$11.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Nylon
- Dielectric Voltage Withstands 2,000V minimum
- Mounting Screws Galvanized Steel
- Mounting Strap .040 in. (1) Galvanized steel
- Terminal Screws Plated steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DR15R
- Zoro # G000701331
- UPC # 783585197685
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Face | Nylon |
Dielectric Voltage | Withstands 2,000V minimum |
Mounting Screws | Galvanized Steel |
Mounting Strap | .040 in. (1) Galvanized steel |
Terminal Screws | Plated steel |
Flammability | UL 94 V-2 |
Power Contacts | .030 in. (.8) Brass |
Base | Nylon |
Ground Contacts | Brass |
Automatic Self-grounding Staple | Stainless steel |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Terminal Accommodation | #14-#10 AWG copper stranded or solid conductor only |
Current Interrupting | Certified for current interrupting at full rated current |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Wire Clamp | .062 in. (1.6) Nickel plated steel |
Device Color | Red |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, Commercial Grade, Smooth Face, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Side Wired Only, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-5000)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC110/120)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLKTR)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 15A, 125V, 2 Pole, 3 Wire Grounding, Back and Side Wired, White (BR15C1WHITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15TR)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles