Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Commercial Specification Grade Style Line Decorator Duplex Receptacles
Mfr # DR15LAWRTR
Zoro # G600701052
product price: $13.72
/ea
$13.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Wiring Method Back and Side Wired
- Type 2 Pole, 3 Wire, Grounding
- Voltage 125V
- Terminal Accommodation #14-#10 AWG copper stranded or solid conductor only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DR15LAWRTR
- Zoro # G600701052
- UPC # 783585144801
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Decorator/Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 15A, 125V, 5-15R, Light Almond, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - White (HS367-S100-WHITE)
- TRANE Rly03081 Time Delay Relay (RLY03081)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C989)
- WIEGMANN Latch Kit, Assembly (WAL2A)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGN)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles