Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins
Mfr # DR20C2LA
Zoro # G000701744
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flammability UL 94 V-2
- Device Color Light Almond
- Dielectric Voltage Withstands 2,000V minimum
- Mounting Strap .040 in. (1) Galvanized steel
- Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DR20C2LA
- Zoro # G000701744
- UPC # 783585551548
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Flammability | UL 94 V-2 |
Device Color | Light Almond |
Dielectric Voltage | Withstands 2,000V minimum |
Mounting Strap | .040 in. (1) Galvanized steel |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Base | Nylon |
Wire Clamp | .062 in. (1.6) Nickel plated steel |
Terminal Accommodation | #14-#10 AWG stranded or solid copper wire only |
Power Contacts | .030 in. (.8) Brass |
Terminal Screws | Plated steel |
Face | Nylon |
Automatic Self-grounding Staple | Stainless steel |
Ground Contacts | Brass |
Mounting Screws | Galvanized Steel |
Current Interrupting | Certified for current interrupting at full rated current |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, Load Controled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Relay, 13 to 52A, Class 5/20/20/30 (3UB81334FW2)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Orange (HS359-S100-ORANGE)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack (HBL5262BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SBKWRTR)
- COOPER WIRING Receptacle 15A Deco Duplex 125V Wht (TR1107W)
- Hubbell Wiring Device-Kellems Straight Blade Devices