Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins
Mfr # DR20C2I
Zoro # G100701620
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Interrupting Certified for current interrupting at full rated current
- Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
- Ground Contacts Brass
- Mounting Screws Galvanized Steel
- Face Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DR20C2I
- Zoro # G100701620
- UPC # 783585551531
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Current Interrupting | Certified for current interrupting at full rated current |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Ground Contacts | Brass |
Mounting Screws | Galvanized Steel |
Face | Nylon |
Flammability | UL 94 V-2 |
Dielectric Voltage | Withstands 2,000V minimum |
Power Contacts | .030 in. (.8) Brass |
Base | Nylon |
Wire Clamp | .062 in. (1.6) Nickel plated steel |
Device Color | Ivory |
Terminal Accommodation | #14-#10 AWG stranded or solid copper wire only |
Terminal Screws | Plated steel |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Automatic Self-grounding Staple | Stainless steel |
Mounting Strap | .040 in. (1) Galvanized steel |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, Load Controled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, 60 Volts (16STRREDGPT25)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T750D1)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SBKWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKTR)
- Hubbell Wiring Device-Kellems Straight Blade Devices