Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins
Mfr # DR15C1LA
Zoro # G000702543
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Device Color Light Almond
- Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
- Power Contacts .030 in. (.8) Brass
- Current Interrupting Certified for current interrupting at full rated current
- Dielectric Voltage Withstands 2,000V minimum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DR15C1LA
- Zoro # G000702543
- UPC # 783585551197
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Device Color | Light Almond |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Power Contacts | .030 in. (.8) Brass |
Current Interrupting | Certified for current interrupting at full rated current |
Dielectric Voltage | Withstands 2,000V minimum |
Terminal Accommodation | #14-#10 AWG stranded or solid copper wire only |
Terminal Screws | Plated steel |
Mounting Screws | Galvanized Steel |
Mounting Strap | .040 in. (1) Galvanized steel |
Ground Contacts | Brass |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Base | Nylon |
Automatic Self-grounding Staple | Stainless steel |
Wire Clamp | .062 in. (1.6) Nickel plated steel |
Flammability | UL 94 V-2 |
Face | Nylon |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, 1/2 Load Controled, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, Back and Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable Extension Cord, Orange Extension Cord, 3 Cond. Round, 16/3 SJTW-A, Size 25' (02307)
- SOUTH MAIN HARDWARE 48-in 175-lb, Black, 25 Standard Nylon Tie (220256)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Non Hinged Clamp (A48H36DLP)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Blue (SNAP5362BLL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20C2BL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG20CR)
- Hubbell Wiring Device-Kellems Straight Blade Devices