Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins
Mfr # DR15C1I
Zoro # G400702532
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Screws Plated steel
- Automatic Self-grounding Staple Stainless steel
- Mounting Screws Galvanized Steel
- Ground Contacts Brass
- Terminal Identification Terminals identified in accordance with UL 498 and CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DR15C1I
- Zoro # G400702532
- UPC # 783585551180
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Terminal Screws | Plated steel |
Automatic Self-grounding Staple | Stainless steel |
Mounting Screws | Galvanized Steel |
Ground Contacts | Brass |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Base | Nylon |
Mounting Strap | .040 in. (1) Galvanized steel |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Current Interrupting | Certified for current interrupting at full rated current |
Face | Nylon |
Dielectric Voltage | Withstands 2,000V minimum |
Terminal Accommodation | #14-#10 AWG stranded or solid copper wire only |
Flammability | UL 94 V-2 |
Wire Clamp | .062 in. (1.6) Nickel plated steel |
Device Color | Ivory |
Power Contacts | .030 in. (.8) Brass |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, 1/2 Load Controled, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-NA2-2S)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 250 ft. BK (E3707)
- POWER FIRST Power Cord, 1-15P, SJT, 8 ft., Blk, 10A, 18/2 (1FD84)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- HUBBELL WIRING DEVICE-KELLEMS 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLKTR)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell-Pro Heavy Duty Duplex Receptacles (5362WWR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles