Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Commercial Specification Grade Duplex Receptacles
Mfr # CR20LATR
Zoro # G300701369
$7.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Lightalmond
- Type 2 Pole, 3 Wire, Grounding
- Wiring Method Side Wire Only
- Temperature Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CR20LATR
- Zoro # G300701369
- UPC # 783585144313
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, Light Almond, SinglePack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- HONEYWELL Straight Actuating Key (GKZ51M)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806NF)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR20C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 15A, 125V, 2 Pole, 3 Wire Grounding, Back and Side Wired, White (BR15C1WHITR)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- DECORA OUTLET DPLX 15AMP WHT (05325-0WS)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles