Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Commercial Specification Grade Duplex Receptacles
Mfr # BR20LA
Zoro # G600702462
product price: $4.68
/ea
Sold in multiples of 2 for $9.36
$9.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Type 2-Pole 3-Wire, Grounding
- Color Lightalmond
- Wiring Method Back and Side Wired
- Receptacle Style Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # BR20LA
- Zoro # G600702462
- UPC # 783585127576
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Light Almond, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (R-65)
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SBKWRTR)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- Hubbell Wiring Device-Kellems Straight Blade Devices