Shop All Toggle Switches
Hubbell Wiring Device-Kellems
Commercial Grade, Panel Mount and Specialty Switches, Push Button Switches, Single Pole Single Throw 4A 250V/8A 125V, Wire Leads
Mfr # HBL11PBWL
Zoro # G100701842
product price: $10.40
/ea
$10.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Single Pole/Single Throw
- Height 0.64 in
- Width 0.98 in
- Color Metallic
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL11PBWL
- Zoro # G100701842
- UPC # 783585016696
- Country of Origin China
- Category Toggle Switches
Dimensions
Height | 0.64 in |
Width | 0.98 in |
Dimensions | 1.5 in x 0.98 in x 0.64 in |
Wire Size | #18 AWG |
Length | 1.5 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Push ButtonSwitches, Single Pole Single Throw 4A 250V/8A 125V, Wire Leads, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO, Plastic, 3P (XB5AJ33)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL24)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (HBL21SP)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRSP)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Single Throw 10A 250V/10A 125V, Terminal (HBL11M)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch, DPST, 4 Conn., On/Off (M21SP)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw 10A 250V/10A 125V, Spade Terminals, (HBL22SP)
- SQUARE D PushButton 2PositionSwitch (9001KA2)
- Hubbell Wiring Device-Kellems Toggle Switches