Shop All Toggle Switches
Hubbell Wiring Device-Kellems
Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw, 10A 250V/10A 125V, Spade Terminals,
Mfr # HBL12SP
Zoro # G100701569
product price: $6.24
/ea
Sold in multiples of 2 for $12.48
$12.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Width 0.56 in
- Height 1.12 in
- Series Single Pole/Double Throw
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL12SP
- Zoro # G100701569
- UPC # 783585016757
- Country of Origin China
- Category Toggle Switches
Dimensions
Width | 0.56 in |
Height | 1.12 in |
Dimensions | 2.09 in x 0.56 in x 1.12 in |
Length | 2.09 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Single Pole Double Throw, 10A 250V/10A 125V, Spade Terminals,Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 EMT WtrTght PshInst (65076901)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 8 oz, 401' Length, 0.0221" Diameter, Red (24SNSP.5)
- MONOPRICE Cat5E Patch Cable, 6" Blue (11207)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAM12)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw Center Off 10A 250V/10A 125V, Screw (HBL223)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Single Throw 10A 250V/10A 125V, Terminal (HBL11M)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPST, 2 Connections, On/Off/On, 15A @ 12VDC (M11MSP)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRSP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123SP)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- Hubbell Wiring Device-Kellems Toggle Switches