Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
COMM 20A SIDE & BACK WIRED IG TR WH
Mfr # IG5352WTR
Zoro # G600702547
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.07 in
- Color White
- Type Isolated Ground
- Material Nylon
- Width 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # IG5352WTR
- Zoro # G600702547
- UPC # 783585540061
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.07 in |
Width | 1.57 in |
Length | 3.28 in |
Wire Size | #12 AWG to #10 AWG |
Dimensions | 3.28 in x 1.57 in x 1.07 in |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Isolated Ground, Commercial Grade, 20A 125V, 2-Pole3-Wire Grounding, 5-20R, Back and Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- ZORO SELECT Cable Clamp, Nylon, 3/32 In, Blk, PK25 (22CC16A0093B)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- TAYMAC Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM410CW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR20C2WHI)
- Hubbell Wiring Device-Kellems Straight Blade Devices