Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
COMM 20A SIDE & BACK WIRED IG TR IV
Mfr # IG5352ITR
Zoro # G200701919
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.07 in
- Color Ivory
- Width 1.57 in
- Material Nylon
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # IG5352ITR
- Zoro # G200701919
- UPC # 783585540054
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.07 in |
Width | 1.57 in |
Length | 3.28 in |
Dimensions | 3.28 in x 1.57 in x 1.07 in |
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Isolated Ground, Commercial Grade, 20A 125V, 2-Pole3-Wire Grounding, 5-20R, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA HOUR METER (594169201)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y11)
- SENSORSWITCH Bracket, For Occupancy Sensor (WV BR)
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Decorator Duplex Receptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red (2182REDL)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GY)
- Hubbell Wiring Device-Kellems Straight Blade Devices