Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
COMM 15A SIDE & BACK WIRED IG TR IV
Mfr # IG5252ITR
Zoro # G000701638
product price: $17.42
/ea
$17.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width 1.57 in
- Material Nylon
- Type Tamper-Resistant
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # IG5252ITR
- Zoro # G000701638
- UPC # 783585540023
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.57 in |
Height | 1.07 in |
Dimensions | 3.28 in x 1.57 in x 1.07 in |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Isolated Ground, Commercial Grade, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, Blk (5332)
- GE FANUC OUTPUT MODULE (IC697MDL940)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- CANTEX Conduit Outlet Body, PVC, T (5133564)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White (5262WWR)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- LEVITON Receptacle (CR15-W)
- Hubbell Wiring Device-Kellems Straight Blade Devices