Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
COMM 15A SIDE & BACK WIRED IG TR
Mfr # IG5252TR
Zoro # G700701938
product price: $17.42
/ea
$17.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nema Rating 5-15R
- Display Size Standard Sized Product
- Amperage 15 A
- Voltage Rating 125 V
- Maximum Horsepower 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # IG5252TR
- Zoro # G700701938
- UPC # 783585540016
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 3.28 in x 1.57 in x 1.07 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Isolated Ground, Commercial Grade, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, Back and Side Wired, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR8G)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (9546)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, D Curve (5SJ41118HG40)
- SITOP SITOP PSU3800 24V/30-40A Stabilized powe, 400/500V, 24V, 960W, 40 A (6EP34378UB000AY0)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 20A 125V, 5-20R (SNAP5362LAS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant, Duplex Receptacle, Hubbell-Pro, Hospital Grade, 2-Pole 3- Wire Grounding, 15A 125V, 5-15R, Ivory (8200IVTRA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White (5262WWR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles