Shop All Combination Devices
Hubbell Wiring Device-Kellems
Combination Devices, Residential Grade, Decorator Series, 1) Single Pole Rocker, 1) Three Way Rocker, 15A 120V AC, Side Wired
Mfr # RCD103I
Zoro # G400701603
$41.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Number Of Poles 1) Single Pole, 1) Three Way
- Amperage Rating 15 A
- Wattage 4155
- Connectivity Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD103I
- Zoro # G400701603
- UPC # 883778110320
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Number Of Poles | 1) Single Pole, 1) Three Way |
Amperage Rating | 15 A |
Wattage | 4155 |
Connectivity | Side Wired |
Action | Snap Switch |
Voltage Rating Description | 120/277V AC kV |
Contact Configuration | Two Position |
Current Rating | 15 A |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Item Type | Decorator Switch Combo Devices |
Contact Rating | 15A |
Operating Cycles | 30,000 Minimum |
Current / Amperage Rating | 15 A |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Actuator | Rocker |
Voltage Rating | 120/277V AC kV |
Material - Mounting Hardware | Mounting Screws |
Performance | Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only |
Industry Standard(s) | CSA Certified UL Listed E3896 |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 1) Single PoleRocker, 1) Three Way Rocker, 15A 120V AC, Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NBL)
- UNISTRUT Strut 2 Hole Angle Plate (RP1026EG)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- HUBBELL WIRING DEVICE-KELLEMS Switches RC101LA (RC101LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Single Pole Rockers, 15A 120V AC, Side Wired, White (RCD101W)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- ZORO SELECT Combination Device, Ivory, 120VAC/125VDC (RC108I)
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- Hubbell Wiring Device-Kellems Combination Devices