Shop All Combination Devices
Hubbell Wiring Device-Kellems
Combination Devices, Residential Grade, Decorator Series, 1) Single Pole Rocker, 1) Three Way Rocker, 15A 120V AC, Side Wired
Mfr # RCD103GY
Zoro # G000701720
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Residential
- Voltage Rating 120/277V AC kV
- Voltage Rating Description 120/277V AC kV
- Contact Rating 15A
- Current / Amperage Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD103GY
- Zoro # G000701720
- UPC # 883778110603
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Voltage Rating | 120/277V AC kV |
Voltage Rating Description | 120/277V AC kV |
Item Type | Decorator Switch Combo Devices |
Contact Rating | 15A |
Current / Amperage Rating | 15 A |
Material - Mounting Hardware | Mounting Screws |
Connectivity | Side Wired |
Number Of Poles | 1) Single Pole, 1) Three Way |
Action | Snap Switch |
Operating Cycles | 30,000 Minimum |
Amperage Rating | 15 A |
Wattage | 4155 |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Actuator | Rocker |
Current Rating | 15 A |
Contact Configuration | Two Position |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Performance | Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only |
Industry Standard(s) | CSA Certified UL Listed E3896 |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 1) Single PoleRocker, 1) Three Way Rocker, 15A 120V AC, Side Wired, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.20A, 250V AC, Non-Indicating (FRN-R-2/10)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.2A, 250V AC, Non-Indicating (BP/GMA-200MA)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- HUBBELL Receptacle, Voice/Data, 5-15R, 125V (RJ650BKTR)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 2 (USB46-WH-02)
- LEGRAND Combination Device, Toggle, 15A, 120/277VAC (690IG)
- HUBBELL Wall Switch/Pilot Light (RC309W)
- LEVITON Combination Device Switch 15A 120V 3 Dec Combo Sw Wht (1755-2W)
- Hubbell Wiring Device-Kellems Combination Devices