Hubbell Wiring Device-Kellems

Combination Devices, Residential Grade, 1) Three Way Toggle, 1) Pilot Light, 15A 120V AC, Self Grounding, Side Wired


product price: $35.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Application Residential
  • Environmental Conditions Indoor Dry Unless Protected By Additional Means
  • Action Snap Switch
  • Material - Mounting Hardware Mounting Screws
  • Connectivity Side Wired
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Display Size Standard Size

Details

Application Residential
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Action Snap Switch
Material - Mounting Hardware Mounting Screws
Connectivity Side Wired
Industry Standard(s) UL Listed
Item Type Traditional Switch and Amber Pilot Combo Devices
Current / Amperage Rating 15 A
Contact Configuration Two Position
Current Rating 15 A
Voltage Rating Description 120 VAC
Operating Temperature Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Voltage Rating 120 VAC
Amperage Rating 15 A
Performance Environmental - Operating temperature - -20°C to 60°C
Number Of Poles 1) Three Way
Contact Rating 15A
Actuator Toggle
Wattage 1800
Operating Cycles 30,000 Minimum

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1) Three Way Toggle, 1) PilotLight, 15A 120V AC, Self Grounding, Side Wired, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.