Shop All Combination Devices
Hubbell Wiring Device-Kellems
Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Three Way Toggle, 15A 120V AC, Self Grounding, Side Wired, Brown
Mfr # RC103
Zoro # G100701095
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connectivity Side Wired
- Amperage Rating 15 A
- Wattage 1800
- Number Of Poles 1) Single Pole, 1) Three Way
- Performance Environmental - Operating temperature - -20°C to 60°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RC103
- Zoro # G100701095
- UPC # 883778109898
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Connectivity | Side Wired |
Amperage Rating | 15 A |
Wattage | 1800 |
Number Of Poles | 1) Single Pole, 1) Three Way |
Performance | Environmental - Operating temperature - -20°C to 60°C |
Action | Snap Switch |
Voltage Rating | 120 VAC |
Material - Mounting Hardware | Mounting Screws |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Current / Amperage Rating | 15 A |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Item Type | Traditional Switch Combo Devices |
Voltage Rating Description | 120 VAC |
Contact Configuration | Two Position |
Contact Rating | 15A |
Actuator | Toggle |
Industry Standard(s) | UL Listed |
Operating Cycles | 30,000 Minimum |
Current Rating | 15 A |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) ThreeWay Toggle, 15A 120V AC, Self Grounding , Side Wired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-004.0-S-C2 (DD51)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADT4)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Whisker, Spring Return, NC-NO; Form Z, 10A @ 600V AC (9007C52L)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CCC-R63/B)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120V AC, Self Grounding, Side Wired, Brown (RC101)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- HUBBELL WIRING DEVICE-KELLEMS Switches RC101LA (RC101LA)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- Hubbell Wiring Device-Kellems Combination Devices