Shop All Voltage Detectors
Hubbell Wiring Device-Kellems
Circuit Tester, LED Indicator, L21-30
Mfr # HBL3PT2811
Zoro # G0084220
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 208V AC
- Indicator LED
- Standards UL
- NEMA Plug Configuration L21-30P
- Includes Clip, Condition Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3PT2811
- Zoro # G0084220
- UPC # 783585528366
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Tool Height | 3.7 in |
Tool Width | 2.3 in |
Details
Item | Circuit Tester |
Voltage | 120 to 208V AC |
Indicator | LED |
Standards | UL |
NEMA Plug Configuration | L21-30P |
Includes | Clip, Condition Table |
Features | Carabiner Style Clip to Secure to Work Belt, Easy-to-Read LED Output and Condition Tables, Nylon Housing for Secure Gripping |
Load Current | 30A |
Display Type | No Display |
For Voltage Range | 120 to 208V AC |
Testing Functions | Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
Display Screen Type | No Display |
CAT Safety Rating | CAT I 250V |
Tester Type | Receptacle Testers |
Frequency Rating | 60 Hz |
Alert Type | Light |
Wiring Alerts | Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
Description
Circuit Tester, Alert Type Light, CAT Safety Rating CAT I 250V, Display Screen Type No Display, Display Type No Display, Features Carabiner Style Clip to Secure to Work Belt, Easy-to-Read LED Output and Condition Tables, Nylon Housing for Secure Gripping, For Voltage Range 120 to 208V AC, Frequency Rating 60 Hz, Includes Clip, Condition Table, Load Current 30A, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration L21-30P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/5000psi, 1/4"LBM, SS, FrtFlng (PRO-314D-254R)
- DICKSON Circular Chart, 4In, 0 to 200psi, 24Hr, Pk60 (C026)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 30 In., Blue (1059-20x30BKT)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0142F230#)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-20 (HBL3PT2511)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 277VAC (HBLT2331)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125 to 250VAC (HBLT2411)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 250VAC (HBLT2321)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC, 30A (HBLT26CM11)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC (HBLT2311)
- IDEAL Voltage Tester, 600VAC, 600VDC (61-065)
- Hubbell Wiring Device-Kellems Voltage Detectors