Shop All Voltage Detectors
Hubbell Wiring Device-Kellems
Circuit Tester, LED, 125 to 250VAC
Mfr # HBLT2411
Zoro # G3309008
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 to 250V AC
- Standards UL
- NEMA Plug Configuration L14-20P
- Includes Carabiner
- Load Current 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLT2411
- Zoro # G3309008
- UPC # 783585468624
- Country of Origin United States
- Category Voltage Detectors
Details
Item | Circuit Tester |
Voltage | 125 to 250V AC |
Standards | UL |
NEMA Plug Configuration | L14-20P |
Includes | Carabiner |
Load Current | 20 A |
Indicator | LED |
Features | Carabiner Style Clip to Secure to Work Belt, Easy-to-Read LED Output and Condition Tables, Nylon Housing for Secure Gripping |
Display Screen Type | No Display |
Wiring Alerts | Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
Tester Type | Receptacle Testers |
Frequency Rating | 60 Hz |
Display Type | No Display |
For Voltage Range | 125 to 250V AC |
Alert Type | Light |
CAT Safety Rating | CAT I 125/250V |
Testing Functions | Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
Description
Circuit Tester, Alert Type Light, CAT Safety Rating CAT I 125/250V, Display Screen Type No Display, Display Type No Display, Features Carabiner Style Clip to Secure to Work Belt, Easy-to-Read LED Output and Condition Tables, Nylon Housing for Secure Gripping, For Voltage Range 125 to 250V AC, Frequency Rating 60 Hz, Includes Carabiner, Load Current 20 A, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration L14-20P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (251032SL15L100#)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215216)
- LANG TOOLS 3 x 10' Retractable Test Leads (1129)
- FLUKE Wireless Clamp Meter Module, LCD, 2.5 in (64 mm) Jaw Capacity (FLK-A3003FC)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-30 (HBL3PT2811)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC, 30A (HBLT26CM11)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC (HBLT2311)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-20 (HBL3PT2511)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 277VAC (HBLT2331)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 347VAC (HBLT3721)
- EXTECH Continuity Tester, 9V, 9 In Test Leads (CT20)
- Hubbell Wiring Device-Kellems Voltage Detectors