Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Circuit Guard® Portable GFCI Triple Tap Outlet
Mfr # GFP25TTA
Zoro # G800701357
Free Shipping & Returns
$125.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number Of Conductors 3
- Brand Hubbell Wiring Device-Kellems
- Insulating Material Elastomer
- Construction Fabricated
- Style Automatic Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFP25TTA
- Zoro # G800701357
- UPC # 783585690841
- Country of Origin China
- Category Portable GFCI
Dimensions
Conductor Size | #14 AWG |
Description
Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Auto Set, 15A 120V AC, 5-15R, 25' Cord Length, 4-6 mA Trip Level, Yellow, Triple Tap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (D221NRB)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Portable GFCI Single Outlet (GFP2CA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Portable GFCI Single Outlet (GFP2CM)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- HUBBELL WIRING DEVICE-KELLEMS Portable GFCI, 20 AMP, 250 Volt, Self Test, Automatic Set, 25 FT Cord, Triple Tap, Yellow (GFPILST20250LKA)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, Rainproof (2XYR5)
- Hubbell Wiring Device-Kellems Portable GFCI