Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Circuit Guard® Portable GFCI Single Outlet
Mfr # GFP25CM
Zoro # G100701293
product price: $117.85
/ea
Free Shipping & Returns
$117.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Voltage Rating 120 VAC
- Cord Length 25'
- Color Black
- Type Line Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFP25CM
- Zoro # G100701293
- UPC # 783585690810
- Country of Origin China
- Category Portable GFCI
Dimensions
Cord Length | 25' |
Conductor Size | #14 AWG |
Outside Diameter | 0.245 |
Description
Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Manual Set, 15A 120V AC, 5-15R, 25' Cord Length,4-6 mA Trip Level, Black and Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V06)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA1)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Blue (WNUT-72-BL-100)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5305)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 120V (5YL47)
- Hubbell Wiring Device-Kellems Portable GFCI