Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Circuit Guard® Heavy Duty Single Outlet Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 25' - 12/3 SJEOW, Yellow
Mfr # GFP25CA
Zoro # G200701322
product price: $117.85
/ea
Free Shipping & Returns
$117.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Voltage Rating 120 VAC
- Cord Length 25'
- Color Yellow
- Type Line Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFP25CA
- Zoro # G200701322
- UPC # 783585690803
- Country of Origin China
- Category Portable GFCI
Dimensions
Cord Length | 25' |
Outside Diameter | 0.245 |
Conductor Size | #14 AWG |
Description
Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Auto Set, 15A 120V AC, 5-15R, 25' Cord Length, 4-6 mA Trip Level, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dp2040A5004 Deluxe Power Pro (DP2040A500)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 480V AC, 50/60 Hz (8910DPA63V06)
- TITAN Automotive Fuse Kit, 96 Fuses Included 3 A to 30 A, Not Rated (TIT45229)
- SQUARE D Thermal Unit, 2.16 to 2.38A (A2.57)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X435)
- Hubbell Wiring Device-Kellems Portable GFCI