Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Channell Divider
Mfr # HBL6750GY
Zoro # G0799821
$22.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Device Mounting Bracket
- Color Gray
- Material Steel
- Series 6750
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6750GY
- Zoro # G0799821
- Country of Origin China
- Category Raceway Fittings
Details
Item | Channell Divider |
Type | Device Mounting Bracket |
Color | Gray |
Material | Steel |
Series | 6750 |
Item Type | HBL6750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Channell Divider, Series 6750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E (PRT12EH-Q0)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- HUBBELL WIRING DEVICE-KELLEMS Bushing, Gray, Steel, HBL500 Series (HBL502B)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Cover, White (PT1IE)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Super Base-Trak(R), Caps (PS3EC)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-2)
- Hubbell Wiring Device-Kellems Raceway Fittings