Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
CFBS1R4CUP
Mfr # CFBS1R4CUP
Zoro # G900695044
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Color White
- Type 4 Round Recessed Floor Box- Required
- Application For Use with Concrete Floor Boxes
- Construction Fabricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CFBS1R4CUP
- Zoro # G900695044
- UPC # 783585544694
- Country of Origin United States
- Category Electrical Boxes
Details
Material | Thermoplastic |
Color | White |
Type | 4 Round Recessed Floor Box- Required |
Application | For Use with Concrete Floor Boxes |
Construction | Fabricated |
Carton Quantity | 10 |
Mounting Method | Mounts to Box |
Cable Entry | Through Cover |
Sub Brand | Recessed Concrete Floor Boxes |
Description
Hubbell Wiring Device Kellems, Floor Boxes, SystemOne Recessed, 4",Mounting Cup, Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL DB9 to DB25 Female Gender Adapter (ATGC9M25F)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 25A, 600V AC, Indicating (LPJ-25SPI)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- Hubbell Wiring Device-Kellems Electrical Boxes