Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Center Sub Plate, 4 Gang, Rectangular, Steel
Mfr # S1R10CSPP
Zoro # G300695071
product price: $30.16
/ea
$30.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Material Steel
- Shape Rectangular
- Color White
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10CSPP
- Zoro # G300695071
- UPC # 783585547732
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4-1/2 in |
Size | Standard Sized Product |
Details
Item | Center Sub Plate |
Number of Gangs | 4 |
Material | Steel |
Shape | Rectangular |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Type | 10" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 10" Fire-Rated Poke-Through Series |
Accessory Type | Center Sub Plate |
Finish Type | White Paint |
Construction Material - Main | 10 Meunt |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Application - For Use On | Concrete |
Construction | Fabricated |
Number Of Outlets | (4) Style Line/ Decorator Openings |
Industry Standard(s) | cULus Listed |
Cable Entry | Through Cover |
Style | Sub-Plates |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Sub Plates, 4-Gang, 4) Decorator Openings, NEMASpacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Non-Reversing Starter Size 1, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8536SCO3V02H300S)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7500K14)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 1 Pole, 120/240V AC (HOM140)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3625)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 2 Gang, Rectangular, PVC (PFBRFGY2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Raised (HBL7428WOR)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3182)
- Hubbell Wiring Device-Kellems Electrical Box Covers