Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Center Sub Plate, 4 Gang, Rectangular, Steel, Duplex Receptacle
Mfr # S1R10CSPR
Zoro # G000695135
$30.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Material Steel
- Shape Rectangular
- Cover Type Duplex Receptacle
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10CSPR
- Zoro # G000695135
- UPC # 783585547756
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.20 in |
Size | Standard Sized Product |
Details
Number of Gangs | 4 |
Material | Steel |
Shape | Rectangular |
Cover Type | Duplex Receptacle |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Item | Center Sub Plate |
Type | 10" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 10" Fire-Rated Poke-Through Series |
Construction Material - Main | 10 Meunt |
Industry Standard(s) | cULus Listed |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Construction | Fabricated |
Cable Entry | Through Cover |
Accessory Type | Center Sub Plate |
Application - For Use On | Concrete |
Style | Sub-Plates |
Finish Type | White Paint |
Number Of Outlets | (4) Duplex Openings |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Sub Plates, 2-Gang, 2) Duplex Openings, NEMASpacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Extended Reach Blade for Impact Punchdown Tool (VDV427-110)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 2 HP, 30A (70530FR)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 (160468-025)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFAL)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 1 Gang, Rectangular, Metallic (SB3083W)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- Hubbell Wiring Device-Kellems Electrical Box Covers