Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Center Sub Plate, 2 Gang, Rectangular, Steel, Blank
Mfr # S1R10CSP2B
Zoro # G900695068
product price: $23.01
/ea
$23.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Steel
- Shape Rectangular
- Cover Type Blank
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10CSP2B
- Zoro # G900695068
- UPC # 783585547268
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.20 in |
Size | Standard Sized Product |
Details
Item | Center Sub Plate |
Number of Gangs | 2 |
Material | Steel |
Shape | Rectangular |
Cover Type | Blank |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Mounting Type | Screw Mount |
Type | 10" Recessed Rated Poke Through Covers |
Application | 10" Fire-Rated Poke-Through Series |
Construction | Fabricated |
Application - For Use On | Concrete |
Industry Standard(s) | cULus Listed |
Style | Sub-Plates |
Cable Entry | Through Cover |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Construction Material - Main | 2 Meunt |
Accessory Type | Center Sub Plate |
Finish Type | White Paint |
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, 10" Series,Center 2-Gang Sub Plate, Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 3P 4W 125/250VAC L14-30R BK/WT (HBL2713)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6.62 in D, NEMA 1, Hinged (A16N12ALP)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 15A, 600V AC, Indicating (TCF15)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (PFBRFBR2)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5222)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gang, Rectangular, PVC (PFBRFGY1)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- PANDUIT Faceplate, Hz, Communication, 4pos, Iw, 1 Gang, PVC (T70FH4IW)
- Hubbell Wiring Device-Kellems Electrical Box Covers