Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Center Sub Plate, 1 Gang, Rectangular, Steel, VGA/HDMI/DP Opening
Mfr # S1R10CSP2H
Zoro # G500695130
product price: $12.68
/ea
$12.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Steel
- Shape Rectangular
- Cover Type VGA/HDMI/DP Opening
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10CSP2H
- Zoro # G500695130
- UPC # 783585547770
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4-1/4 in |
Size | Standard Sized Product |
Details
Item | Center Sub Plate |
Number of Gangs | 1 |
Material | Steel |
Shape | Rectangular |
Cover Type | VGA/HDMI/DP Opening |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Type | 10" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 10" Fire-Rated Poke-Through Series |
Number Of Outlets | (2) VGA/HDMI/DP Openings |
Construction Material - Main | 2 Meunt |
Accessory Type | Center Sub Plate |
Finish Type | White Paint |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Application - For Use On | Concrete |
Industry Standard(s) | cULus Listed |
Construction | Fabricated |
Cable Entry | Through Cover |
Style | Sub-Plates |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Sub Plates, 2) VGA, 2) HDMI and 2) Duplex Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- DR SHRINK Dr. Shrink DS-706B Blue Shrink Tape, 6" x 180' (DS-706B)
- GARDNER BENDER 21" L Heavy Duty Cable Tie PK 10 (45-521)
- LEGRAND Flat Elbow, 90 deg., Steel, Elbows (1511)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3925)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (SF2525)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, Wiring Box, Composite, Abandonmant (S1AP4BL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3925)
- HAMMOND N1 Screw Cover, 18 x 14 x 3, Steel/Gray (CS18143)
- Hubbell Wiring Device-Kellems Electrical Box Covers