Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Center Sub Plate, 1 Gang, Rectangular, Steel
Mfr # S1R10CSPX
Zoro # G300695118
product price: $12.68
/ea
$12.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Width 3.60 in
- Material Steel
- Construction Fabricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10CSPX
- Zoro # G300695118
- UPC # 783585547688
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3.60 in |
Details
Item | Center Sub Plate |
Number of Gangs | 1 |
Shape | Rectangular |
Material | Steel |
Construction | Fabricated |
Finish Type | White Paint |
Application - For Use On | Concrete |
Accessory Type | Center Sub Plate |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Cable Entry | Through Cover |
Style | Sub-Plates |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Sub Plates, 1) XLR Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (7826RAC)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1TFCGY)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (CWP26CR)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gang, Rectangular, PVC (PFBRFGY1)
- HUBBELL WIRING DEVICE-KELLEMS WOODFLOOR BOX FLNG/DOOR, TILE TRIM BRS (RF509BR)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- Hubbell Wiring Device-Kellems Electrical Box Covers