Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Center Sub Plate, 1 Gang, Rectangular, Steel
Mfr # S1R10CSPJ
Zoro # G500695079
product price: $12.68
/ea
$12.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Steel
- Shape Rectangular
- Color White
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10CSPJ
- Zoro # G500695079
- UPC # 783585547657
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Size | Standard Sized Product |
Details
Item | Center Sub Plate |
Number of Gangs | 1 |
Material | Steel |
Shape | Rectangular |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Mounting Type | Screw Mount |
Type | 10" Recessed Rated Poke Through Sub Plates |
Application | 10" Fire-Rated Poke-Through Series |
Cable Entry | Through Cover |
Construction Material - Main | 10 Meunt |
Industry Standard(s) | cULus Listed |
Accessory Type | Center Sub Plate |
Application - For Use On | Concrete |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Number Of Outlets | (1) 1.40" Opening |
Style | Sub-Plates |
Construction | Fabricated |
Finish Type | White Paint |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Sub Plates, 1) 1.40" Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m (7000-18001-6361000)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL3765C)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 40A, 250V AC, Non-Indicating (LNRK040)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3057)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 1 Gang, Rectangular, Stainless Steel, Blank (SS309B)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3182)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- Hubbell Wiring Device-Kellems Electrical Box Covers