Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Center Sub Plate, 1 Gang, Rectangular, Steel
Mfr # S1R10CSPH
Zoro # G800695137
product price: $12.68
/ea
$12.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Steel
- Shape Rectangular
- Color White
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10CSPH
- Zoro # G800695137
- UPC # 783585547763
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Size | Standard Sized Product |
Details
Item | Center Sub Plate |
Number of Gangs | 1 |
Material | Steel |
Shape | Rectangular |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Mounting Type | Screw Mount |
Type | 10" Recessed Rated Poke Through Sub Plates |
Application | 10" Fire-Rated Poke-Through Series |
Application - For Use On | Concrete |
Construction Material - Main | 10 Meunt |
Style | Sub-Plates |
Number Of Outlets | (2) VGA/HDMI/DP Openings |
Cable Entry | Through Cover |
Accessory Type | Center Sub Plate |
Construction | Fabricated |
Industry Standard(s) | cULus Listed |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Finish Type | White Paint |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Sub Plates, 1) VGA, 1) HDMI and 1) Duplex Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 4A, 250V AC, 5 PK (67242)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP1K0601BD)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- SQUARE D Steel Enclosure, 10 in H, 6 in W, 5.56 in D, NEMA 1, Screw On (9991SCG8)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7425WOA)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- HUBBELL WIRING DEVICE-KELLEMS Aluminum 1-1/2In. Flush Plug (SA5007)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H (5133347)
- Hubbell Wiring Device-Kellems Electrical Box Covers