Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Center Sub Plate, 1 Gang, Rectangular, Steel
Mfr # S1R10CSPG
Zoro # G800695069
product price: $12.68
/ea
$12.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Steel
- Shape Rectangular
- Color White
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10CSPG
- Zoro # G800695069
- UPC # 783585547664
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.15 in |
Size | Standard Sized Product |
Details
Item | Center Sub Plate |
Number of Gangs | 1 |
Material | Steel |
Shape | Rectangular |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Mounting Type | Screw Mount |
Type | 10" Recessed Rated Poke Through Sub Plates |
Application | 10" Fire-Rated Poke-Through Series |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Construction Material - Main | 10 Meunt |
Industry Standard(s) | cULus Listed |
Construction | Fabricated |
Finish Type | White Paint |
Application - For Use On | Concrete |
Style | Sub-Plates |
Accessory Type | Center Sub Plate |
Number Of Outlets | 1) 1.60" Opening |
Cable Entry | Through Cover |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Sub Plates, 1) 1.60" Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034025F)
- 3M Shrink Tubing, 1.5 In ID, Clear, 6 In, PK3 (FP301-1 1/2-6"-CLEAR-10-3 PC PKS)
- GARDNER BENDER Mechanical Lug, Aluminum, 2/0 to 14AWG, PK2 (GTA-2/0)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3725)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2925)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRGRY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-1)
- Hubbell Wiring Device-Kellems Electrical Box Covers