Shop All Wall Switches
Hubbell Wiring Device-Kellems
Ceiling/Wall Sensors DSM30I2
Mfr # DSM30I2
Zoro # G700702133
product price: $54.80
/ea
$54.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Width 2.44 in
- Length 4.87 in
- Humidity 10% to 90% non-condensing relative humidity
- Operating Temperature 32°F to 122°F (0°C to 50°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DSM30I2
- Zoro # G700702133
- UPC # 783585159393
- Country of Origin United States
- Category Wall Switches
Dimensions
Width | 2.44 in |
Length | 4.87 in |
Details
Color | Ivory |
Humidity | 10% to 90% non-condensing relative humidity |
Operating Temperature | 32°F to 122°F (0°C to 50°C) |
Contact Configuration | Momentary |
Number Of Poles | Single Pole |
Voltage Rating | 24 VDC |
Voltage Rating Description | 24V DC |
Item Type | Low Voltage Switch |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, DecoratorRocker Switch, Single Pole, Momentary Contact, 100mA 30V DC, SingleButton, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Insulation Color: Blue (160270-2100)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 3/8" Inside Diameter - 1900' Length - Black (NWL921BSP)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC, Terminal Screws Toggle (HBL1557LA)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling/Wall Sensors DSL30W1 (DSL30W1)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- EATON WIRING DEVICES Switch Tog Ivory 20A 120/277V (CS220V)
- Hubbell Wiring Device-Kellems Wall Switches